- Cone Bearing
- 2 1/4 in Inside Diameter
- 1.291 in Cone Width
| Bearing Type | Cone |
| Static Load Rating [Max] | 49000 lbf |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 38500 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 1.291 in |
| Load Center | 0.08 in |
| I.D. | 2 1/4 in |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Weight | 2.577 LB |
| EAN or UPC | 4547359589061 |

