- Cone & Cup Bearing
- 2 1/4 in Inside Diameter
- 4 7/8 in Outside Diameter
- 1 7/16 in Width
| Dynamic Load Rating | 38500 lbf |
| Housing Shoulder Diameter - X (MAX) | 4.57 |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - V (MIN) | 2.64 |
| Temperature Range [Max] | 250 °F |
| Inside Fillet Radius | 0.14 in |
| Width Across Cups | 1 |
| Factor | 0.81 |
| Load Center | 0.08 in |
| Fillet Radius | 0.13 in |
| Shaft Shoulder Diameter - U (MIN) | 3.19 |
| Inch/Metric | Inch |
| Bearing Type | Cone & Cup |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 1.291 in |
| I.D. | 2 1/4 in |
| Cone No. | 72225C |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| O.D. | 4.875 in |
| Enclosure | Open |
| Housing Shoulder Diameter - Z (MAX) | 4.02 |
| Tolerance | Class 4 |
| Cup No. | 72487 |
| Outer Ring Width | 1 in |
| Static Load Rating [Max] | 49000 lbf |
| Bore Type | Round Bore |
| Weight | 4.357 LB |
| EAN or UPC | 4547359893472 |

