- Cone Bearing
- 2 in Inside Diameter
- 1.291 in Cone Width
| I.D. | 2 in |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 3.03 |
| Cone Width | 1.291 in |
| O.D. | N/A |
| Bore Type | Round Bore |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Tolerance | Standard |
| Shaft Shoulder Diameter - V (MIN) | 2.64 |
| Factor | 0.81 |
| Static Load Rating [Max] | 49000 lbf |
| Series | 72000C |
| Cup Width | N/A |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Load Center | 0.08 in |
| Dynamic Load Rating | 38500 lbf |
| Origin | Cones |
| Weight | 2.866 LB |
| EAN or UPC | 4547359588866 |

