NTN Bearing Corp.
7219CDB/GMP4
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104096214
- Round Bore
- Angular Contact Ball Bearing
- 95 mm Inside Diameter
- 170 mm Outside Diameter
- 64 mm Width
| Dynamic Load Rating | 51000 lbf |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Outer Ring Width | 32 mm |
| Ball Material | Steel |
| Contact Angle | 15° |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| I.D. | 95 mm |
| Preload Level | Medium |
| Limiting Speed - Grease | 4800 rpm |
| Inner Ring Width | 32 mm |
| Snap Ring | No Snap Ring |
| Precision Level | ISO Class 4 |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 54000 lbf |
| Limiting Speed - Oil | 6400 rpm |
| Bearing Type | Angular Contact |
| O.D. | 170 mm |
| Material | High Carbon Chrome Steel |
| Bearing Arrangement | Back-to-Back |
| Bore Type | Round Bore |
| No. in Set | Duplex Set |
| Fillet Radius | 2.1 mm |
| Weight | 11.737 LB |
| EAN or UPC | 4547359446401 |
