NTN Bearing Corp.
7217CGD2/GLP4
Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #104095792
- Round Bore
- Angular Contact Ball Bearing
- 85 mm Inside Diameter
- 150 mm Outside Diameter
- 56 mm Width
| Rows of Balls | Single |
| Preload Level | Light |
| Fillet Radius | 2 mm |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 40500 lbf |
| Precision Level | ISO Class 4 |
| Temperature Range [Min] | -40 °F |
| I.D. | 85 mm |
| Temperature Range [Max] | 250 °F |
| No. in Set | Duplex Set |
| Limiting Speed - Grease | 5400 rpm |
| Limiting Speed - Oil | 7200 rpm |
| O.D. | 150 mm |
| Inch/Metric | Metric |
| Contact Angle | 15° |
| Outer Ring Width | 28 mm |
| Material | High Carbon Chrome Steel |
| Enclosure | Open |
| Inner Ring Width | 28 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Bore Type | Round Bore |
| Dynamic Load Rating | 38000 lbf |
| Weight | 7.937 LB |
| EAN or UPC | 4547359588804 |
