NTN Bearing Corp.
7217BDB
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #102543386
- Round Bore
- Angular Contact Ball Bearing
- 85 mm Inside Diameter
- 150 mm Outside Diameter
- 56 mm Width
| Fillet Radius | 2 mm |
| Ball Material | Steel |
| Inner Ring Width | 28 mm |
| No. in Set | Duplex Set |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 28 mm |
| Bore Type | Round Bore |
| Bearing Type | Angular Contact |
| Limiting Speed - Oil | 4300 rpm |
| Rows of Balls | Single |
| Limiting Speed - Grease | 3200 rpm |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| O.D. | 150 mm |
| Contact Angle | 40° |
| Bearing Arrangement | Back-to-Back |
| I.D. | 85 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 33000 lbf |
| Static Load Rating [Max] | 36000 lbf |
| Weight | 8.175 LB |
| EAN or UPC | 4547359445558 |
