NTN Bearing Corp.
7216DF
Single Row Angular Contact Ball Bearing - Face-to-Face Arrangement
Item #101546234
- Round Bore
- Angular Contact Ball Bearing
- 80 mm Inside Diameter
- 140 mm Outside Diameter
- 52 mm Width
| Rows of Balls | Single |
| Outer Ring Width | 26 mm |
| Limiting Speed - Oil | 5300 rpm |
| O.D. | 140 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 3900 rpm |
| Contact Angle | 30° |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact Ball Bearing |
| Precision Level | ISO Class 0 |
| I.D. | 80 mm |
| Bearing Arrangement | Face-to-Face |
| Inch/Metric | Metric |
| Dynamic Load Rating | 32500 lbf |
| Static Load Rating [Max] | 34000 lbf |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Inner Ring Width | 26 mm |
| Fillet Radius | 2 mm |
| Weight | 6.393 LB |
| EAN or UPC | 4547359445428 |
