NTN Bearing Corp.
7215DB
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104142635
- Round Bore
- Angular Contact Ball Bearing
- 75 mm Inside Diameter
- 130 mm Outside Diameter
- 50 mm Width
| Material | High Carbon Chrome Steel |
| O.D. | 130 mm |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Contact Angle | 30° |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 5600 rpm |
| Outer Ring Width | 25 mm |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 28800 lbf |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 4200 rpm |
| Static Load Rating [Max] | 31000 lbf |
| Bearing Arrangement | Back-to-Back |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 25 mm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.5 mm |
| Enclosure | Open |
| I.D. | 75 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Precision Level | ISO Class 0 |
| Weight | 5.203 LB |
| EAN or UPC | 4547359444872 |
