- Angular Contact Ball Bearing
- 70 mm ID
- 125 mm OD
- 24 mm Wide
- No Seal
| Outer Ring Width | 24 mm |
| Origin | Single Row Radial |
| O.D. Type | Straight |
| Inner Ring Width | 24 mm |
| Seal Material | None |
| Fillet Radius | 2 mm |
| Enclosure | Open |
| O.D. | 125 mm |
| Material | High Carbon Chrome |
| Bearing Type | Angular Contact Ball Bearing |
| Radial Internal Clearance Specification | Normal |
| Bore Type | Round Bore |
| I.D. | 70 mm |
| Inch/Metric | Metric |
| Cage Type | Metal |
| Seal Type | None |
| Weight | 2.52 LB |
| EAN or UPC | 4547359588798 |

