- Round Bore
- Angular Contact Ball Bearing
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- 23 mm Width
| Ball Material | Steel |
| Limiting Speed - Oil | 17500 rpm |
| Dynamic Load Rating | 15075 lbf |
| Quadruple Row Width | 92 |
| Preload Level | Medium |
| Static Load Rating [Max] | 12150 lbf |
| Temperature Range [Max] | 250 °F |
| Load Center | 24 mm |
| Material | High Carbon Chrome Steel |
| Lube Hole Diameter | 87 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Fillet Radius | 1.5 mm |
| O.D. | 120 mm |
| Rows of Balls | Single |
| Limiting Speed - Grease | 11500 rpm |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 23 mm |
| Triple Row Width | 69 |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Double Row Width | 46 |
| Inch/Metric | Metric |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Contact Angle | 15° |
| Precision Level | ISO Class 4 |
| Outer Ring Width | 23 mm |
| I.D. | 65 mm |
| Weight | 2.513 LB |
| EAN or UPC | 3413520246648 |

