- Round Bore
- Angular Contact Ball Bearing
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 21 mm Width
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Lube Hole Diameter | 72.5 mm |
| I.D. | 55 mm |
| Limiting Speed - Grease | 12500 rpm |
| Inner Ring Width | 21 mm |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 11475 lbf |
| Double Row Width | 42 |
| Fillet Radius | 1.5 mm |
| O.D. | 100 mm |
| Limiting Speed - Oil | 19500 rpm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 8550 lbf |
| Contact Angle | 25° |
| Outer Ring Width | 21 mm |
| Load Center | 29 mm |
| Preload Level | Medium |
| Quadruple Row Width | 84 |
| Bearing Type | Angular Contact Ball Bearing |
| Precision Level | ISO Class 4 |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Rows of Balls | Single |
| Enclosure | Open |
| Triple Row Width | 63 |
| Temperature Range [Max] | 250 °F |
| Weight | 1.367 LB |
| EAN or UPC | 3413520204020 |

