NTN Bearing Corp.
7211CT1GD2/GNP4
Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #104094377
- Round Bore
- Angular Contact Ball Bearing
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 42 mm Width
| Temperature Range [Max] | 250 °F |
| Bearing Type | Angular Contact Ball Bearing |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 8300 rpm |
| Limiting Speed - Oil | 11000 rpm |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 19300 lbf |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Inner Ring Width | 21 mm |
| Precision Level | ISO Class 4 |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Outer Ring Width | 21 mm |
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| O.D. | 100 mm |
| Preload Level | Normal |
| Static Load Rating [Max] | 18000 lbf |
| Contact Angle | 15° |
| No. in Set | Duplex Set |
| I.D. | 55 mm |
| Enclosure | Open |
| Fillet Radius | 1.5 mm |
| Weight | 2.623 LB |
| EAN or UPC | 4547359442984 |
