- Round Bore
- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 20 mm Width
| Precision Level | ISO Class 4 |
| Limiting Speed - Grease | 13500 rpm |
| Triple Row Width | 60 |
| Inner Ring Width | 20 mm |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 250 °F |
| Quadruple Row Width | 80 |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Contact Angle | 25° |
| Static Load Rating [Max] | 6900 lbf |
| O.D. | 90 mm |
| Limiting Speed - Oil | 20500 rpm |
| Double Row Width | 40 |
| Bore Type | Round Bore |
| I.D. | 50 mm |
| Load Center | 26 mm |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Outer Ring Width | 20 mm |
| Lube Hole Diameter | 66.7 mm |
| Dynamic Load Rating | 10300 lbf |
| Fillet Radius | 1.1 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Preload Level | Light |
| Enclosure | Open |
| Weight | 1.071 LB |
| EAN or UPC | 3413520176181 |

