NTN Bearing Corp.
7210DB
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104127323
- Round Bore
- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 40 mm Width
| Outer Ring Width | 20 mm |
| Bore Type | Round Bore |
| Precision Level | ISO Class 0 |
| Enclosure | Open |
| Ball Material | Steel |
| No. in Set | Duplex Set |
| Bearing Type | Angular Contact Ball Bearing |
| Dynamic Load Rating | 15100 lbf |
| Rows of Balls | Single |
| Contact Angle | 30° |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 6300 rpm |
| Bearing Arrangement | Back-to-Back |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 20 mm |
| Fillet Radius | 1.1 mm |
| Limiting Speed - Oil | 8300 rpm |
| Static Load Rating [Max] | 14200 lbf |
| Snap Ring | No Snap Ring |
| I.D. | 50 mm |
| O.D. | 90 mm |
| Weight | 2.013 LB |
| EAN or UPC | 4547359442373 |
