Skip to content Skip to navigation menu
Single Row Angular Contact Ball Bearing - Universal Flush Ground

7210CGD2/GLP4

Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #113158282
  • Round Bore
  • Angular Contact Ball Bearing
  • 50 mm Inside Diameter
  • 90 mm Outside Diameter
  • 40 mm Width
Single Row Angular Contact Ball Bearing - Universal Flush Ground
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Angular Contact Ball Bearing
  • 50 mm Inside Diameter
  • 90 mm Outside Diameter
  • 40 mm Width
Dynamic Load Rating 15600 lbf
Bearing Arrangement Universal
Fillet Radius 1.1 mm
Limiting Speed - Oil 12000 rpm
I.D. 50 mm
No. in Set Duplex Set
Snap Ring No Snap Ring
Contact Angle 15°
Bore Type Round Bore
Static Load Rating [Max] 14300 lbf
Rows of Balls Single
Inner Ring Width 20 mm
Material High Carbon Chrome Steel
Precision Level ISO Class 4
Preload Level Light
Outer Ring Width 20 mm
Temperature Range [Min] -40 °F
Limiting Speed - Grease 9100 rpm
Enclosure Open
Ball Material Steel
Temperature Range [Max] 250 °F
Bearing Type Angular Contact Ball Bearing
Inch/Metric Metric
O.D. 90 mm
Weight 1.971 LB
EAN or UPC 4547359442298
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison