- Round Bore
- Angular Contact Ball Bearing
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 19 mm Width
| Fillet Radius | 1.1 mm |
| Outer Ring Width | 19 mm |
| Lube Hole Diameter | 61.7 mm |
| Snap Ring | No Snap Ring |
| Material | High Carbon Chrome Steel |
| Double Row Width | 38 |
| No. in Set | Single Bearing |
| Contact Angle | 15° |
| Limiting Speed - Grease | 16500 rpm |
| Bearing Type | Angular Contact Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Load Center | 18 mm |
| Bore Type | Round Bore |
| Triple Row Width | 57 |
| Limiting Speed - Oil | 26000 rpm |
| Enclosure | Open |
| Static Load Rating [Max] | 6728 lbf |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Quadruple Row Width | 76 |
| Ball Material | Steel |
| Inner Ring Width | 19 mm |
| I.D. | 45 mm |
| Rows of Balls | Single |
| Precision Level | ISO Class 4 |
| O.D. | 85 mm |
| Dynamic Load Rating | 10328 lbf |
| Preload Level | Light |
| Weight | 0.917 LB |
| EAN or UPC | 3413520175290 |

