NTN Bearing Corp.
7207T2DB+12D6CS06P4
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #113682649
- Round Bore
- Angular Contact Ball Bearing
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 46 mm Width
| I.D. | 35 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Radial Internal Clearance | Special |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 17 mm |
| Bearing Arrangement | Back-to-Back |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 17 mm |
| Fillet Radius | 1.1 mm |
| No. in Set | Duplex Set |
| Bearing Type | Angular Contact Ball Bearing |
| Inch/Metric | Metric |
| O.D. | 72 mm |
| Precision Level | ISO Class 4 |
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Contact Angle | 30° |
| Weight | 1.321 LB |
| EAN or UPC | 4547359664706 |
