NTN Bearing Corp.
7207BDB
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104127896
- Round Bore
- Angular Contact Ball Bearing
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 34 mm Width
| No. in Set | Duplex Set |
| Outer Ring Width | 17 mm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1.1 mm |
| Contact Angle | 40° |
| Enclosure | Open |
| Static Load Rating [Max] | 8200 lbf |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 17 mm |
| Limiting Speed - Grease | 7500 rpm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Bearing Arrangement | Back-to-Back |
| Precision Level | ISO Class 0 |
| Bearing Type | Angular Contact Ball Bearing |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Ball Material | Steel |
| Limiting Speed - Oil | 10000 rpm |
| O.D. | 72 mm |
| I.D. | 35 mm |
| Dynamic Load Rating | 9900 lbf |
| Weight | 1.276 LB |
| EAN or UPC | 4547359439908 |
