NTN Bearing Corp.
7206T2DB/GMP5
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104121146
- Round Bore
- Angular Contact Ball Bearing
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 32 mm Width
| Inch/Metric | Metric |
| Limiting Speed - Grease | 9800 rpm |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Outer Ring Width | 16 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 8200 lbf |
| O.D. | 62 mm |
| Bore Type | Round Bore |
| Bearing Type | Angular Contact Ball Bearing |
| Preload Level | Medium |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 5 |
| Ball Material | Steel |
| Inner Ring Width | 16 mm |
| Static Load Rating [Max] | 6650 lbf |
| Limiting Speed - Oil | 13000 rpm |
| Fillet Radius | 1 mm |
| No. in Set | Duplex Set |
| Rows of Balls | Single |
| Material | High Carbon Chrome Steel |
| Bearing Arrangement | Back-to-Back |
| Contact Angle | 30° |
| I.D. | 30 mm |
| Weight | 0.838 LB |
| EAN or UPC | 4547359439755 |
