NTN Bearing Corp.
7206CDF/GNP5
Single Row Angular Contact Ball Bearing - Face-to-Face Arrangement
Item #104428393
- Round Bore
- Angular Contact Ball Bearing
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 32 mm Width
| No. in Set | Duplex Set |
| Contact Angle | 15° |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| Bearing Arrangement | Face-to-Face |
| Temperature Range [Min] | -40 °F |
| O.D. | 62 mm |
| Enclosure | Open |
| I.D. | 30 mm |
| Limiting Speed - Oil | 19600 rpm |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 16 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Preload Level | Normal |
| Limiting Speed - Grease | 15120 rpm |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Outer Ring Width | 16 mm |
| Bore Type | Round Bore |
| Precision Level | ISO Class 5 |
| Weight | 0.842 LB |
| EAN or UPC | 4547359439458 |
