NTN Bearing Corp.
7206BDB
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104142633
- Round Bore
- Angular Contact Ball Bearing
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 32 mm Width
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| O.D. | 62 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Inner Ring Width | 16 mm |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Limiting Speed - Grease | 8600 rpm |
| Contact Angle | 40° |
| Bearing Arrangement | Back-to-Back |
| Dynamic Load Rating | 7550 lbf |
| Limiting Speed - Oil | 11000 rpm |
| Fillet Radius | 1 mm |
| No. in Set | Duplex Set |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Outer Ring Width | 16 mm |
| Static Load Rating [Max] | 6100 lbf |
| Enclosure | Open |
| Precision Level | ISO Class 0 |
| I.D. | 30 mm |
| Weight | 0.875 LB |
| EAN or UPC | 4547359439113 |
