- Round Bore
- Angular Contact Ball Bearing
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
| Triple Row Width | 45 |
| Limiting Speed - Oil | 42000 rpm |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 4 |
| Lube Hole Diameter | 36.8 mm |
| I.D. | 25 mm |
| Double Row Width | 30 |
| Load Center | 13 mm |
| Ball Material | Steel |
| Dynamic Load Rating | 3960 lbf |
| Enclosure | Open |
| Rows of Balls | Single |
| Static Load Rating [Max] | 2498 lbf |
| Limiting Speed - Grease | 27000 rpm |
| O.D. | 52 mm |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1 mm |
| Preload Level | Light |
| Inner Ring Width | 15 mm |
| Temperature Range [Max] | 250 °F |
| Contact Angle | 15° |
| No. in Set | Single Bearing |
| Bearing Type | Angular Contact Ball Bearing |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Quadruple Row Width | 60 |
| Outer Ring Width | 15 mm |
| Weight | 0.282 LB |
| EAN or UPC | 3413520173197 |

