NTN Bearing Corp.
7205CDF/GNP5
Single Row Angular Contact Ball Bearing - Face-to-Face Arrangement
Item #104106280
- Round Bore
- Angular Contact Ball Bearing
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 30 mm Width
| Contact Angle | 15° |
| Fillet Radius | 1 mm |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 5 |
| Inner Ring Width | 15 mm |
| Enclosure | Open |
| Preload Level | Normal |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 15 mm |
| Rows of Balls | Single |
| No. in Set | Duplex Set |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 18080 rpm |
| O.D. | 52 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Bearing Arrangement | Face-to-Face |
| I.D. | 25 mm |
| Ball Material | Steel |
| Limiting Speed - Oil | 23360 rpm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Weight | 0.534 LB |
| EAN or UPC | 4547359438680 |
