- Round Bore
- Angular Contact Ball Bearing
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- 14 mm Width
| Double Row Width | 28 |
| Static Load Rating [Max] | 1913 lbf |
| Inner Ring Width | 14 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Limiting Speed - Grease | 28000 rpm |
| Enclosure | Open |
| Outer Ring Width | 14 mm |
| Triple Row Width | 42 |
| I.D. | 20 mm |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| O.D. | 47 mm |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Dynamic Load Rating | 3375 lbf |
| Preload Level | Medium |
| Lube Hole Diameter | 31.3 mm |
| Precision Level | ISO Class 4 |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 43000 rpm |
| Contact Angle | 25° |
| Quadruple Row Width | 56 |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Load Center | 15 mm |
| Fillet Radius | 1 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 0.0 LB |
| EAN or UPC | 3413520172756 |

