NTN Bearing Corp.
7203DB
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104128252
- Round Bore
- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 40 mm Outside Diameter
- 24 mm Width
| Enclosure | Open |
| No. in Set | Duplex Set |
| Rows of Balls | Single |
| Static Load Rating [Max] | 2970 lbf |
| Limiting Speed - Grease | 15000 rpm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Contact Angle | 30° |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Angular Contact Ball Bearing |
| Bearing Arrangement | Back-to-Back |
| Outer Ring Width | 12 mm |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 0.6 mm |
| Snap Ring | No Snap Ring |
| I.D. | 17 mm |
| Precision Level | ISO Class 0 |
| O.D. | 40 mm |
| Limiting Speed - Oil | 21000 rpm |
| Inner Ring Width | 12 mm |
| Ball Material | Steel |
| Dynamic Load Rating | 4350 lbf |
| Bore Type | Round Bore |
| Weight | 0.287 LB |
| EAN or UPC | 4547359437560 |
