- Round Bore
- Angular Contact Ball Bearing
- 15 mm Inside Diameter
- 35 mm Outside Diameter
- 11 mm Width
| Temperature Range [Min] | -40 °F |
| Bearing Type | Angular Contact Ball Bearing |
| Lube Hole Diameter | 23.3 mm |
| Contact Angle | 25° |
| Quadruple Row Width | 44 |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 37000 rpm |
| Precision Level | ISO Class 4 |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 57000 rpm |
| I.D. | 15 mm |
| Temperature Range [Max] | 250 °F |
| Load Center | 11 mm |
| Triple Row Width | 33 |
| Inner Ring Width | 11 mm |
| O.D. | 35 mm |
| Double Row Width | 22 |
| Outer Ring Width | 11 mm |
| Ball Material | Steel |
| Preload Level | Light |
| Static Load Rating [Max] | 1091 lbf |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Dynamic Load Rating | 2048 lbf |
| Fillet Radius | 0.6 mm |
| Material | High Carbon Chrome Steel |
| Weight | 0.097 LB |
| EAN or UPC | 3413520171759 |

