NTN Bearing Corp.
7202DF
Single Row Angular Contact Ball Bearing - Face-to-Face Arrangement
Item #101526698
- Round Bore
- Angular Contact Ball Bearing
- 15 mm Inside Diameter
- 35 mm Outside Diameter
- 22 mm Width
| No. in Set | Duplex Set |
| Inner Ring Width | 11 mm |
| Dynamic Load Rating | 3300 lbf |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| Limiting Speed - Oil | 23000 rpm |
| Bearing Type | Angular Contact |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| O.D. | 35 mm |
| Contact Angle | 30° |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 2110 lbf |
| Limiting Speed - Grease | 17000 rpm |
| Temperature Range [Max] | 250 °F |
| I.D. | 15 mm |
| Enclosure | Open |
| Outer Ring Width | 11 mm |
| Bearing Arrangement | Face-to-Face |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Ball Material | Steel |
| Fillet Radius | 0.6 mm |
| Weight | 0.194 LB |
| EAN or UPC | 4547359437027 |
