NTN Bearing Corp.
7202BDB
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104130887
- Round Bore
- Angular Contact Ball Bearing
- 15 mm Inside Diameter
- 35 mm Outside Diameter
- 22 mm Width
| Ball Material | Steel |
| Limiting Speed - Grease | 15000 rpm |
| Contact Angle | 40° |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Bearing Arrangement | Back-to-Back |
| Static Load Rating [Max] | 1960 lbf |
| Limiting Speed - Oil | 20000 rpm |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact Ball Bearing |
| Dynamic Load Rating | 3050 lbf |
| Rows of Balls | Single |
| Inner Ring Width | 11 mm |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 11 mm |
| Temperature Range [Max] | 250 °F |
| I.D. | 15 mm |
| O.D. | 35 mm |
| Precision Level | ISO Class 0 |
| Fillet Radius | 0.6 mm |
| No. in Set | Duplex Set |
| Temperature Range [Min] | -40 °F |
| Weight | 0.201 LB |
| EAN or UPC | 4547359436686 |
