- Round Bore
- Angular Contact Ball Bearing
- 120 mm Inside Diameter
- 165 mm Outside Diameter
- 22 mm Width
| Inch/Metric | Metric |
| Outer Ring Width | 22 mm |
| Rows of Balls | Single |
| Ball Material | Steel |
| Contact Angle | 25° |
| Inner Ring Width | 22 mm |
| Limiting Speed - Oil | 11500 rpm |
| O.D. | 165 mm |
| Preload Level | Light |
| Precision Level | ISO Class 4 |
| Limiting Speed - Grease | 7500 rpm |
| Quadruple Row Width | 88 |
| Fillet Radius | 1.1 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 17100 lbf |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| I.D. | 120 mm |
| Double Row Width | 44 |
| Load Center | 44 mm |
| Lube Hole Diameter | 137.7 mm |
| Dynamic Load Rating | 14850 lbf |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Triple Row Width | 66 |
| Temperature Range [Max] | 250 °F |
| Weight | 2.602 LB |
| EAN or UPC | 3413520252359 |

