- Round Bore
- Angular Contact Ball Bearing
- 65 mm Inside Diameter
- 90 mm Outside Diameter
- 13 mm Width
| Limiting Speed - Oil | 21000 rpm |
| Load Center | 25 mm |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 4 |
| Fillet Radius | 1 mm |
| Contact Angle | 25° |
| Outer Ring Width | 13 mm |
| Lube Hole Diameter | 74.5 mm |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Quadruple Row Width | 52 |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Triple Row Width | 39 |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 14000 rpm |
| I.D. | 65 mm |
| Preload Level | Light |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Dynamic Load Rating | 4590 lbf |
| O.D. | 90 mm |
| Double Row Width | 26 |
| Inner Ring Width | 13 mm |
| No. in Set | Single Bearing |
| Bearing Type | Angular Contact Ball Bearing |
| Static Load Rating [Max] | 4590 lbf |
| Weight | 0.463 LB |
| EAN or UPC | 3413520204686 |

