- Round Bore
- Angular Contact Ball Bearing
- 45 mm Inside Diameter
- 68 mm Outside Diameter
- 12 mm Width
| Outer Ring Width | 12 mm |
| Load Center | 14 mm |
| Precision Level | ISO Class 4 |
| Preload Level | Light |
| Static Load Rating [Max] | 2408 lbf |
| Double Row Width | 24 |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Contact Angle | 15° |
| Ball Material | Steel |
| Triple Row Width | 36 |
| Bearing Type | Angular Contact Ball Bearing |
| Limiting Speed - Oil | 30000 rpm |
| Snap Ring | No Snap Ring |
| Lube Hole Diameter | 54.5 mm |
| Material | High Carbon Chrome Steel |
| Enclosure | Open |
| I.D. | 45 mm |
| Quadruple Row Width | 48 |
| Inner Ring Width | 12 mm |
| Limiting Speed - Grease | 20000 rpm |
| Rows of Balls | Single |
| Dynamic Load Rating | 3465 lbf |
| O.D. | 68 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Fillet Radius | 0.6 mm |
| Weight | 0.282 LB |
| EAN or UPC | 3413520189068 |

