- Round Bore
- Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 62 mm Outside Diameter
- 12 mm Width
| Bore Type | Round Bore |
| Inner Ring Width | 12 mm |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Quadruple Row Width | 48 |
| Precision Level | ISO Class 4 |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Oil | 33000 rpm |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.6 mm |
| I.D. | 40 mm |
| Preload Level | Light |
| Limiting Speed - Grease | 21000 rpm |
| Contact Angle | 15° |
| Rows of Balls | Single |
| Load Center | 13 mm |
| O.D. | 62 mm |
| Dynamic Load Rating | 3308 lbf |
| Triple Row Width | 36 |
| Outer Ring Width | 12 mm |
| Bearing Type | Angular Contact Ball Bearing |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Enclosure | Open |
| Static Load Rating [Max] | 2655 lbf |
| Lube Hole Diameter | 49 mm |
| Double Row Width | 24 |
| Weight | 0.243 LB |
| EAN or UPC | 3413520189020 |

