- Round Bore
- Angular Contact Ball Bearing
- 30 mm Inside Diameter
- 47 mm Outside Diameter
- 9 mm Width
| Material | High Carbon Chrome Steel |
| Double Row Width | 18 |
| Dynamic Load Rating | 1890 lbf |
| Enclosure | Open |
| O.D. | 47 mm |
| Limiting Speed - Grease | 29000 rpm |
| Lube Hole Diameter | 36.8 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 9 mm |
| Triple Row Width | 27 |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Precision Level | ISO Class 4 |
| Outer Ring Width | 9 mm |
| Fillet Radius | 0.3 mm |
| I.D. | 30 mm |
| Static Load Rating [Max] | 1418 lbf |
| Load Center | 10 mm |
| Quadruple Row Width | 36 |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Preload Level | Light |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Contact Angle | 15° |
| Limiting Speed - Oil | 44000 rpm |
| Bearing Type | Angular Contact Ball Bearing |
| Weight | 0.104 LB |
| EAN or UPC | 3413520229764 |

