- Round Bore
- Angular Contact Ball Bearing
- 25 mm Inside Diameter
- 42 mm Outside Diameter
- 9 mm Width
| Precision Level | ISO Class 4 |
| Bearing Type | Angular Contact Ball Bearing |
| Enclosure | Open |
| Static Load Rating [Max] | 1238 lbf |
| Limiting Speed - Grease | 31000 rpm |
| Contact Angle | 25° |
| Dynamic Load Rating | 1755 lbf |
| Rows of Balls | Single |
| Fillet Radius | 0.3 mm |
| Lube Hole Diameter | 32.3 mm |
| Inch/Metric | Metric |
| Double Row Width | 18 |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Triple Row Width | 27 |
| Outer Ring Width | 9 mm |
| Inner Ring Width | 9 mm |
| Quadruple Row Width | 36 |
| Temperature Range [Max] | 250 °F |
| Preload Level | Heavy |
| Load Center | 12 mm |
| O.D. | 42 mm |
| Limiting Speed - Oil | 47000 rpm |
| Material | High Carbon Chrome Steel |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| I.D. | 25 mm |
| Weight | 0.09 LB |
| EAN or UPC | 3413520511920 |

