- Round Bore
- Angular Contact Ball Bearing
- 12 mm Inside Diameter
- 24 mm Outside Diameter
- 6 mm Width
| Double Row Width | 12 |
| Inner Ring Width | 6 mm |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 64000 rpm |
| Bearing Type | Angular Contact Ball Bearing |
| Preload Level | Light |
| Temperature Range [Min] | -40 °F |
| Triple Row Width | 18 |
| I.D. | 12 mm |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 97000 rpm |
| O.D. | 24 mm |
| Ball Material | Steel |
| Static Load Rating [Max] | 419 lbf |
| Outer Ring Width | 6 mm |
| Inch/Metric | Metric |
| Contact Angle | 15° |
| No. in Set | Single Bearing |
| Quadruple Row Width | 24 |
| Bore Type | Round Bore |
| Enclosure | Open |
| Lube Hole Diameter | 16.5 mm |
| Fillet Radius | 0.3 mm |
| Precision Level | ISO Class 4 |
| Dynamic Load Rating | 765 lbf |
| Load Center | 5 mm |
| Weight | 0.024 LB |
| EAN or UPC | 3413520223748 |

