- Cone & Cup Bearing
- 4.531 in Inside Diameter
- 7 1/2 in Outside Diameter
- 1 15/16 in Width
| Outer Ring Width | 1 3/8 in |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 123000 lbf |
| Inch/Metric | Inch |
| Inner Ring Width | 1 15/16 in |
| Tolerance | Class 4 |
| Temperature Range [Min] | -40 °F |
| Width Across Cups | 1 |
| Material | Case Carburized Steel |
| Factor | 1.44 |
| Housing Shoulder Diameter - X (MAX) | 7.13 |
| No. of Rows | 1 |
| Fillet Radius | 0.13 in |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Cup No. | 71750 |
| Cone No. | 71453 |
| I.D. | 4.531 in |
| Dynamic Load Rating | 74000 lbf |
| Housing Shoulder Diameter - Z (MAX) | 6.73 |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 0.14 in |
| Enclosure | Open |
| Load Center | -0.26 in |
| Shaft Shoulder Diameter - U (MIN) | 5.24 |
| Shaft Shoulder Diameter - V (MIN) | 4.96 |
| O.D. | 7.5 in |
| Weight | 9.118 LB |
| EAN or UPC | 4547359436167 |

