- Cone Bearing
- 4 3/8 in Inside Diameter
- 1 15/16 in Cone Width
| Shaft Fillet Radius [Max] | 0.140 in |
| Load Center | -0.26 in |
| I.D. | 4 3/8 in |
| Shaft Shoulder Diameter - V (MIN) | 4.84 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 5.08 |
| Static Load Rating [Max] | 123000 lbf |
| Factor | 1.44 |
| Cone Width | 1 15/16 in |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 74000 lbf |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Weight | 18.131 LB |
| EAN or UPC | 4547359436129 |

