NTN Bearing Corp.
7032DB
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104207809
- Round Bore
- Angular Contact Ball Bearing
- 160 mm Inside Diameter
- 240 mm Outside Diameter
- 76 mm Width
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 2100 rpm |
| Enclosure | Open |
| Contact Angle | 30° |
| Bearing Arrangement | Back-to-Back |
| Fillet Radius | 2.1 mm |
| O.D. | 240 mm |
| Rows of Balls | Single |
| Temperature Range [Min] | -40 °F |
| No. in Set | Duplex Set |
| I.D. | 160 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 80000 lbf |
| Limiting Speed - Oil | 2800 rpm |
| Inch/Metric | Metric |
| Inner Ring Width | 38 mm |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 56500 lbf |
| Outer Ring Width | 38 mm |
| Material | High Carbon Chrome Steel |
| Weight | 24.912 LB |
| EAN or UPC | 4547359435764 |
