NTN Bearing Corp.
7026CDB/GNP4
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #105790434
- Round Bore
- Angular Contact Ball Bearing
- 130 mm Inside Diameter
- 200 mm Outside Diameter
- 66 mm Width
| No. in Set | Duplex Set |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| O.D. | 200 mm |
| Ball Material | Steel |
| Precision Level | ISO Class 4 |
| Outer Ring Width | 33 mm |
| I.D. | 130 mm |
| Inner Ring Width | 33 mm |
| Limiting Speed - Oil | 5100 rpm |
| Preload Level | Normal |
| Enclosure | Open |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Contact Angle | 15° |
| Dynamic Load Rating | 47000 lbf |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact Ball Bearing |
| Limiting Speed - Grease | 3800 rpm |
| Bearing Arrangement | Back-to-Back |
| Fillet Radius | 2 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 61500 lbf |
| Rows of Balls | Single |
| Weight | 15.697 LB |
| EAN or UPC | 4547359435429 |
