
NTN Bearing Corp.
7026CDB/GMP4
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104121144


- Round Bore
- Angular Contact Ball Bearing
- 130 mm Inside Diameter
- 200 mm Outside Diameter
- 66 mm Width
Limiting Speed - Grease | 3800 rpm |
Inch/Metric | Metric |
I.D. | 130 mm |
Outer Ring Width | 33 mm |
Bearing Type | Angular Contact Ball Bearing |
No. in Set | Duplex Set |
Inner Ring Width | 33 mm |
Contact Angle | 15° |
Temperature Range [Max] | 250 °F |
Enclosure | Open |
Precision Level | ISO Class 4 |
Dynamic Load Rating | 47000 lbf |
Ball Material | Steel |
Limiting Speed - Oil | 5100 rpm |
Preload Level | Medium |
Bore Type | Round Bore |
Snap Ring | No Snap Ring |
O.D. | 200 mm |
Temperature Range [Min] | -40 °F |
Rows of Balls | Single |
Bearing Arrangement | Back-to-Back |
Material | High Carbon Chrome Steel |
Fillet Radius | 2 mm |
Static Load Rating [Max] | 61500 lbf |
Weight | 15.697 LB |
EAN or UPC | 4547359435412 |
