- Round Bore
- Angular Contact Ball Bearing
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 28 mm Width
| No. in Set | Single Bearing |
| Material | High Carbon Chrome Steel |
| Load Center | 49 mm |
| Fillet Radius | 2 mm |
| Quadruple Row Width | 112 |
| Bore Type | Round Bore |
| Inner Ring Width | 28 mm |
| Static Load Rating [Max] | 23175 lbf |
| Ball Material | Steel |
| Triple Row Width | 84 |
| Outer Ring Width | 28 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Preload Level | Light |
| Temperature Range [Max] | 250 °F |
| Double Row Width | 56 |
| Temperature Range [Min] | -40 °F |
| Contact Angle | 25° |
| Enclosure | Open |
| Dynamic Load Rating | 21600 lbf |
| Rows of Balls | Single |
| Limiting Speed - Oil | 10500 rpm |
| O.D. | 180 mm |
| Inch/Metric | Metric |
| Lube Hole Diameter | 144 mm |
| I.D. | 120 mm |
| Limiting Speed - Grease | 6900 rpm |
| Precision Level | ISO Class 4 |
| Snap Ring | No Snap Ring |
| Weight | 4.74 LB |
| EAN or UPC | 3413520164287 |

