NTN Bearing Corp.
7024DB/GL
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #110864749
- Round Bore
- Angular Contact Ball Bearing
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 56 mm Width
| Limiting Speed - Oil | 3800 rpm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bearing Arrangement | Back-to-Back |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact Ball Bearing |
| Ball Material | Steel |
| I.D. | 120 mm |
| Contact Angle | 30° |
| Outer Ring Width | 28 mm |
| Fillet Radius | 2 mm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 44500 lbf |
| Enclosure | Open |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| Inner Ring Width | 28 mm |
| Preload Level | Light |
| Temperature Range [Max] | 250 °F |
| O.D. | 180 mm |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 34000 lbf |
| Limiting Speed - Grease | 2900 rpm |
| Weight | 10.423 LB |
| EAN or UPC | 4547359760699 |
