- Round Bore
- Angular Contact Ball Bearing
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 28 mm Width
| Material | High Carbon Chrome Steel |
| Contact Angle | 15° |
| Enclosure | Open |
| Triple Row Width | 84 |
| Inner Ring Width | 28 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 11500 rpm |
| Rows of Balls | Single |
| Limiting Speed - Grease | 7700 rpm |
| Precision Level | ISO Class 4 |
| Quadruple Row Width | 112 |
| Outer Ring Width | 28 mm |
| O.D. | 180 mm |
| Static Load Rating [Max] | 24525 lbf |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Angular Contact Ball Bearing |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 22950 lbf |
| Fillet Radius | 2 mm |
| No. in Set | Single Bearing |
| Preload Level | Medium |
| Bore Type | Round Bore |
| Lube Hole Diameter | 144 mm |
| Temperature Range [Max] | 250 °F |
| Double Row Width | 56 |
| Load Center | 34 mm |
| I.D. | 120 mm |
| Ball Material | Steel |
| Weight | 4.696 LB |
| EAN or UPC | 3413520241223 |

