- Round Bore
- Angular Contact Ball Bearing
- 110 mm Inside Diameter
- 170 mm Outside Diameter
- 28 mm Width
| Temperature Range [Min] | -40 °F |
| Rows of Balls | Single |
| Contact Angle | 25° |
| Preload Level | Light |
| Precision Level | ISO Class 4 |
| Quadruple Row Width | 112 |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 28 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 20700 lbf |
| I.D. | 110 mm |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Lube Hole Diameter | 134 mm |
| Fillet Radius | 2 mm |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 20925 lbf |
| Triple Row Width | 84 |
| O.D. | 170 mm |
| Enclosure | Open |
| Ball Material | Steel |
| Double Row Width | 56 |
| Limiting Speed - Oil | 11500 rpm |
| Limiting Speed - Grease | 7600 rpm |
| Bearing Type | Angular Contact Ball Bearing |
| Load Center | 47 mm |
| Outer Ring Width | 28 mm |
| Weight | 4.409 LB |
| EAN or UPC | 3413520163822 |

