- Round Bore
- Angular Contact Ball Bearing
- 110 mm Inside Diameter
- 170 mm Outside Diameter
- 28 mm Width
| Triple Row Width | 84 |
| Fillet Radius | 2 mm |
| Limiting Speed - Oil | 12500 rpm |
| Static Load Rating [Max] | 22050 lbf |
| Inner Ring Width | 28 mm |
| Precision Level | ISO Class 4 |
| Ball Material | Steel |
| O.D. | 170 mm |
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| Preload Level | Light |
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Material | High Carbon Chrome Steel |
| Enclosure | Open |
| Load Center | 33 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Quadruple Row Width | 112 |
| Limiting Speed - Grease | 8300 rpm |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 21825 lbf |
| Outer Ring Width | 28 mm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Double Row Width | 56 |
| Contact Angle | 15° |
| Lube Hole Diameter | 134 mm |
| Snap Ring | No Snap Ring |
| Weight | 4.409 LB |
| EAN or UPC | 3413520163730 |

