- Round Bore
- Angular Contact Ball Bearing
- 105 mm Inside Diameter
- 160 mm Outside Diameter
- 26 mm Width
| Bearing Type | Angular Contact Ball Bearing |
| Outer Ring Width | 26 mm |
| Preload Level | Medium |
| Static Load Rating [Max] | 19350 lbf |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Dynamic Load Rating | 18900 lbf |
| Load Center | 31 mm |
| Contact Angle | 15° |
| Precision Level | ISO Class 4 |
| I.D. | 105 mm |
| O.D. | 160 mm |
| Material | High Carbon Chrome Steel |
| Double Row Width | 52 |
| Temperature Range [Max] | 250 °F |
| Triple Row Width | 78 |
| Quadruple Row Width | 104 |
| Temperature Range [Min] | -40 °F |
| Rows of Balls | Single |
| Limiting Speed - Oil | 13500 rpm |
| Limiting Speed - Grease | 8800 rpm |
| Lube Hole Diameter | 127 mm |
| Enclosure | Open |
| Inner Ring Width | 26 mm |
| Fillet Radius | 2 mm |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Weight | 3.505 LB |
| EAN or UPC | 3413520233884 |

