NTN Bearing Corp.
7020DB/GNP5
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #103417906
- Round Bore
- Angular Contact Ball Bearing
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 48 mm Width
| I.D. | 100 mm |
| Temperature Range [Max] | 250 °F |
| O.D. | 150 mm |
| Limiting Speed - Oil | 7520 rpm |
| Inner Ring Width | 24 mm |
| Enclosure | Open |
| Outer Ring Width | 24 mm |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Contact Angle | 30° |
| Bearing Type | Angular Contact Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Grease | 5520 rpm |
| Bearing Arrangement | Back-to-Back |
| No. in Set | Duplex Set |
| Preload Level | Normal |
| Precision Level | ISO Class 5 |
| Weight | 6.482 LB |
| EAN or UPC | 4547359434736 |
