- Round Bore
- Angular Contact Ball Bearing
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 24 mm Width
| I.D. | 100 mm |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Quadruple Row Width | 96 |
| Triple Row Width | 72 |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact Ball Bearing |
| Fillet Radius | 1.5 mm |
| Preload Level | Light |
| Inch/Metric | Metric |
| Material | High Carbon Chrome Steel |
| O.D. | 150 mm |
| Limiting Speed - Grease | 9300 rpm |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 17100 lbf |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 4 |
| Inner Ring Width | 24 mm |
| Outer Ring Width | 24 mm |
| Static Load Rating [Max] | 17325 lbf |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Lube Hole Diameter | 119.7 mm |
| Limiting Speed - Oil | 14000 rpm |
| Load Center | 29 mm |
| Double Row Width | 48 |
| Enclosure | Open |
| Contact Angle | 15° |
| Weight | 2.8 LB |
| EAN or UPC | 3413520162696 |

