NTN Bearing Corp.
7019UDTBT/GMP4
Single Row Angular Contact Ball Bearing - Tandem Arrangement
Item #105705845
- Round Bore
- Angular Contact Ball Bearing
- 95 mm Inside Diameter
- 145 mm Outside Diameter
- 96 mm Width
| No. in Set | Quadruplex Set |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 4 |
| Limiting Speed - Oil | 5880 rpm |
| Preload Level | Medium |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| O.D. | 145 mm |
| Bearing Arrangement | Tandem |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Limiting Speed - Grease | 4320 rpm |
| Outer Ring Width | 24 mm |
| Inner Ring Width | 24 mm |
| Contact Angle | 30° |
| Inch/Metric | Metric |
| Fillet Radius | 1.5 mm |
| Ball Material | Steel |
| I.D. | 95 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Weight | 10.759 LB |
| EAN or UPC | 4547359642056 |
