- Round Bore
- Angular Contact Ball Bearing
- 90 mm Inside Diameter
- 140 mm Outside Diameter
- 24 mm Width
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Angular Contact Ball Bearing |
| Inner Ring Width | 24 mm |
| I.D. | 90 mm |
| Dynamic Load Rating | 16425 lbf |
| Precision Level | ISO Class 4 |
| Outer Ring Width | 24 mm |
| Preload Level | Medium |
| Contact Angle | 15° |
| Limiting Speed - Oil | 15000 rpm |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Triple Row Width | 72 |
| Limiting Speed - Grease | 10000 rpm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Load Center | 27 mm |
| Enclosure | Open |
| Quadruple Row Width | 96 |
| Lube Hole Diameter | 110 mm |
| Fillet Radius | 1.5 mm |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Double Row Width | 48 |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 15525 lbf |
| O.D. | 140 mm |
| Weight | 2.535 LB |
| EAN or UPC | 3413520205089 |

